Belden AX100925 4, Gray, MDVO, Flush | Graybar Store
Belden - 4, Gray, MDVO, Flush - AX100925
+ / - Hover over image to Zoom
Other Views

    4, Gray, MDVO, Flush

    Manufacturer: Belden
    Manufacturer #: AX100925
    SKU: 99509235
    $4.49
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Adapter Housing Color:Grey
    Style:MDVO
    Adapter Type Front:Flush
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX100925
    • Style MDVO
    • No. of Ports 4
    • UNSPSC 43191600
    • Adapter Housing Color Grey
    • Adapter Type Front Flush
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    4, Gray, MDVO, Flush