Leviton AWSMG-HAW Wall Switch, Grey | Graybar Store
     
Leviton - Wall Switch, Grey - AWSMG-HAW
+ / - Hover over image to Zoom
Other Views

    Wall Switch, Grey

    Manufacturer: Leviton
    Manufacturer #: AWSMG-HAW
    SKU: 25724990
    $79.84
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # AWSMG-HAW
    • UNSPSC 39122206
    Product Overview:
    Discontinued Product. Product Line:Renoir II, Load Type:Lutron 3-Wire, Wattage/VA:600/1150/1385, Voltage:120/230/277, Control:Preset Slide, Heat Sink:Standard, Neutral:Required, Title 24 compliant
    Universal voltage-120-277V (excludes non-neutral models);Multi-location dimming-up to 5-way dimming;Remote dimmers and switches;Connect up to 5 devices, max 250’ on one traveler wire;Remote control all connected master dimmers;Masters always operate independently;Locator indicator-illuminates when dimmer is off for easy location in a dark room;Non-neutral models-for retrofit applications;Configurable cut-off level-allows user configuration of cut-off point and automatically recalibrates to allow maximum control from cutoff point to full output;Smooth-action, linear captive slide control- easy, precise adjustment of lighting levels - Easy-touch preset switch turns lights ON at last selected brightness level;Clean and stylish appearance;Fits standard commercial 2-1/2” deep wallboxes;Decora® wallplates coordinate with Leviton’s extensive line of Decora devices;Fins are easily removed for multi-gang applications;No visible metal heat sinks, fins or mounting hardware;Solid state triac dimming-saves energy when dimming, extends lamp life and reduces maintenance costs;Flicker-free, smooth, and continuous dimming-reduces light fluctuations from line voltage variation and maintains the power delivered to the lamp;Power failure memory-light is restored to the same levels set prior to the power failure or power interruption;Surge protection-tested to withstand surges of 6,000V, 200A (ANSI/IEEE Std. C62.41-1980);Ele