Hoffman (nVent) AWDH2420N4SS Deep Hinged Window Kit, Stainless Steel, 22.19 x 16.14 in. | Graybar Store
     
Hoffman (nVent) - Deep Hinged Window Kit, Stainless Steel, 22.19 x 16.14 in. - AWDH2420N4SS
+ / - Hover over image to Zoom
Other Views

    Deep Hinged Window Kit, Stainless Steel, 22.19 x 16.14 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: AWDH2420N4SS
    SKU: 25027113
    $2,457.69
    Checking Pricing
         
    Height:16.14 in.
    Width:22.19 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # AWDH2420N4SS
    • Type Type 4 And 4X Deep-Hinged Window Kits
    • UNSPSC 39121321
    • Height 16.14 in.
    Product Overview:
    Deep-Hinged Window Kit, Bulletin A80SW (Stainless Steel Window Kits), Size/Dims: 22.19 x 16.14, Material/Finish: SS Type 316
    Deep-hinged window kits provide protection, visibility and easy access to equipment and components installed behind the viewing area. Window kits are conveniently sized to allow direct mounting in the usable door area of Hoffman NEMA and CONCEPT® wall-mount enclosures, as well as any Hoffman enclosure with a suitably sized mounting surface. Deep-hinged window kits provide protection, visibility and easy access to equipment and components installed behind the viewing area. These kits have an aesthetic appearance, quarter-turn latching for easy access, .25-in. (6-mm) thick, clear polycarbonate material for viewing, 2.5-in. (64-mm) depth to allow for deep controls and a built-in gasket compression stop to facilitate flush mounting. Each kit comes with a mounting template and hardware to allow for easy installation and can be mounted either left or right hinged. Manufactured From Type 316L Stainless Steel Or Painted Mild Steel, Quarter-Turn Latches For Quick Access, 0.25-In. (6-MM) Thick, Clear Polycarbonate Windows For Easy Viewing, 2.5-In. (64-MM) Deep To Allow For Deep Controls, Built-In Gasket Compression Stop On Back Of Window Kit Facilitates Flush Mounting, Designed For Either Left Or Right Hinging, Includes Mounting Template And Mounting Hardware, Easy-To-Remove Clip-Style Hinge Pin Standard Stainless Steel, UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2, No. 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA/EEMAC Type 3R, 4, 4X, 12, IEC 60529, IP66Mild Steel, UL 508A Listed, Type 4, 12, File No. E61997, cUL Listed