B-Line (Eaton) AW88PP JIC Perforated Panel, 8 x 86 in. | Graybar Store
     
B-Line (Eaton) - JIC Perforated Panel, 8 x 86 in. - AW88PP
+ / - Hover over image to Zoom
Other Views

    JIC Perforated Panel, 8 x 86 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: AW88PP
    SKU: 25417291
    $16.15
    Checking Pricing
         
    Additional Features:Hole Diameter 0.25 In
    Size:6.87 In Width X 6.87 In Height
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # AW88PP
    • Size 6.87 In Width X 6.87 In Height
    • Application INDUSTRIAL ENCLOSURES,ACCESSORIES
    • Type Panel, Flat, Perforated
    • Additional Features Hole Diameter 0.25 In
    • Materials 16 Gauge Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    JIC PERFORATED PANEL, FOR ENCLOSURE, 8X8