B-Line (Eaton) AW86P JIC Panel, 8 x 6 in. | Graybar Store
     
B-Line (Eaton) - JIC Panel, 8 x 6 in. - AW86P
+ / - Hover over image to Zoom
Other Views

    JIC Panel, 8 x 6 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: AW86P
    SKU: 88060607
    $14.68
    Checking Pricing
         
    Standard:UL
    Thickness (Inches):0.88 in.
    Height:1.75 in.
    Width:3.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # AW86P
    • Application INDUSTRIAL ENCLOSURES,ACCESSORIES
    • Type Single, Solid, Metal Framing
    • UNSPSC 39121321
    • Height 1.75 in.
    • Thickness (Inches) 0.88 in.
    • Width 3.75 in.
    • Standard UL
    • SKU Spec Sheet
      AW86P Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    JIC PANEL, FOR ENCLOSURE, 8X6