B-Line (Eaton) AW66PP JIC Perforated Panel, 6 x 6 in. | Graybar Store
     
B-Line (Eaton) - JIC Perforated Panel, 6 x 6 in. - AW66PP
+ / - Hover over image to Zoom
Other Views

    JIC Perforated Panel, 6 x 6 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: AW66PP
    SKU: 25417286
    $15.10
    Checking Pricing
         
    Additional Features:Hole Diameter 0.25 In
    Height (Inches):4.87 in.
    Width (Inches):4.87
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # AW66PP
    • Application INDUSTRIAL ENCLOSURES,ACCESSORIES
    • Type Panel, Flat, Perforated
    • UNSPSC 39121321
    • Additional Features Hole Diameter 0.25 In
    Product Overview:
    JIC PERFORATED PANEL, FOR ENCLOSURE, 6X6