Thomas and Betts AW224 Wing Shape Fitting, 5-7/16 in. | Graybar Store
     
Thomas and Betts - Wing Shape Fitting, 5-7/16 in. - AW224
+ / - Hover over image to Zoom
Other Views

    Wing Shape Fitting, 5-7/16 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: AW224
    SKU: 88252538
    $53.72
    Checking Pricing
         
    Additional Features:Excellent corrosion reisistance
    Color / Finish:GoldGalv/Standard
    Height (Inches):3-7/8 Inches
    Length:5-7/16 Inches
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AW224
    • UNSPSC 31162502
    • Additional Features Excellent corrosion reisistance
    • Color / Finish GoldGalv/Standard
    • Height (Inches) 3-7/8 Inches
    Product Overview:
    Fitting, Wing Shape, Length 5-7/16 Inches, Height 3-7/8 Inches, Channel Size 1-5/8 Inches X 1-21/32 Inches, Hole Diameter 1 Inch, Steel
    Fitting, Wing Shape, Length 5-7/16 Inches, Height 3-7/8 Inches, Channel Size 1-5/8 Inches X 1-21/32 Inches, Hole Diameter 1 Inch, Steel