Thomas and Betts AW205 L Left Wing Fitting, 1-7/8 in. | Graybar Store
     
Thomas and Betts - Left Wing Fitting, 1-7/8 in. - AW205 L
+ / - Hover over image to Zoom
Other Views

    Left Wing Fitting, 1-7/8 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: AW205 L
    SKU: 89040856
    $19.91
    Checking Pricing
         
    Additional Features:Excellent corrosion reisistance
    Color / Finish:GoldGalv/Standard
    Height (Inches):1-3/4 Inch
    Length:1-7/8 Inch
    Width (Inches):1-5/8 Inch
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AW205 L
    • UNSPSC 31162502
    • Additional Features Excellent corrosion reisistance
    • Color / Finish GoldGalv/Standard
    • Height (Inches) 1-3/4 Inch
    Product Overview:
    Fitting, Left Wing Shape, Length 1-7/8 Inch, Height 1-3/4 Inch, Width 1-5/8 Inch, Hole Diameter 1 Inch, Steel
    Fitting, Left Wing Shape, Length 1-7/8 Inch, Height 1-3/4 Inch, Width 1-5/8 Inch, Hole Diameter 1 Inch, Steel