B-Line (Eaton) AW2016PJ NEMA Panel, Fiberglass Enclosure, 20 x 16 in. | Graybar Store
     
B-Line (Eaton) - NEMA Panel, Fiberglass Enclosure, 20 x 16 in. - AW2016PJ
+ / - Hover over image to Zoom
Other Views

    NEMA Panel, Fiberglass Enclosure, 20 x 16 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: AW2016PJ
    SKU: 25417249
    $95.51
    Checking Pricing
         
    Additional Features:Hole Diameter 0.56 In
    Color:White
    Thickness (Inches):0.75 in.
    Height:17 in.
    Width:13 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # AW2016PJ
    • Color White
    • Application INDUSTRIAL ENCLOSURES,ACCESSORIES
    • Type Panel, Flat
    • UNSPSC 39121321
    • Additional Features Hole Diameter 0.56 In
    • Height 17 in.
    • Materials 12 Gauge Steel
    • Thickness (Inches) 0.75 in.
    • Width 13 in.
    • SKU Spec Sheet
      AW2016PJ Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    NEMA PANEL, FOR FIBERGLASS ENCLOSURE, 20X16