B-Line (Eaton) AW1816P Back Panel, Fiberglass, 18 x 16 in. | Graybar Store
     
B-Line (Eaton) - Back Panel, Fiberglass, 18 x 16 in. - AW1816P
+ / - Hover over image to Zoom
Other Views

    Back Panel, Fiberglass, 18 x 16 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: AW1816P
    SKU: 25417246
    $69.91
    Checking Pricing
         
    Additional Features:0.25 In Hole Diameter
    Color:White
    Standard:UL 50, CUL 50, CSA C22.2
    Height:16.88 in.
    Width:14.88 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # AW1816P
    • Color White
    • Application 16.00 In Width X 18.00 In Height NEMA 4X Fiberglass Enclosure
    • Type Back Panel, Flat
    • UNSPSC 39121321
    • Additional Features 0.25 In Hole Diameter
    • Height 16.88 in.
    • Materials 14 Gauge 1010 CRS Grade Carbon Steel
    • Width 14.88 in.
    • Standard UL 50, CUL 50, CSA C22.2
    • SKU Spec Sheet
      AW1816P Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CARBON STEEL FIBERGLASS BACK PANEL, 18X16