Hoffman (nVent) AVK88 Louver Kit, 10.56 x 9.5 in. | Graybar Store
     
Hoffman (nVent) - Louver Kit, 10.56 x 9.5 in. - AVK88
+ / - Hover over image to Zoom
Other Views

    Louver Kit, 10.56 x 9.5 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: AVK88
    SKU: 88132613
    $61.30
    Checking Pricing
         
    Height:9.5 in.
    Width:10.56 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # AVK88
    • Type Louver Plate Kits
    • UNSPSC 40101605
    • Height 9.5 in.
    • Materials Steel
    • Width 10.56 in.
    • SKU Spec Sheet
      AVK88 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Louver Kit, 8L x 8.00in, Bulletin D85 (Hoffman Thermal Management Products), Size/Dims: 10.56x9.50, Material/Finish: Steel/Gray
    Designed to provide ventilation in enclosures where excessive internal heat or excessive moisture is a problem. Although louvers cannot keep all moisture out of an enclosure, gasketing or sealing the perimeter of the louver plate reduces problems associated with moisture intrusion. These kits may be easily installed in the field by making a cutout of the proper size and attaching the louver plate in place. Louver plates are made from 14 gauge steel with an ANSI 61 gray polyester powder finish over pretreated surfaces or 316 stainless steel. Hardware is furnished for mounting. Custom sizes, materials, finishes, etc., can be provided on special order.