Hubbell Premise Wiring NSAV12C netSELECT® FPTV Enclosure Cover, Steel, White, NSAV12 Series | Graybar Store
     
Hubbell Premise Wiring - netSELECT® FPTV Enclosure Cover, Steel, White, NSAV12 Series - NSAV12C
+ / - Hover over image to Zoom
Other Views

    netSELECT® FPTV Enclosure Cover, Steel, White, NSAV12 Series

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: NSAV12C
    SKU: 25812086
    $50.80
    Checking Pricing
         
    Color:White
    No. of Gangs:4-Gang
    Material:Steel
    Raised (Inches):Flat
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # NSAV12C
    • Color White
    • UNSPSC 39121303
    • No. of Gangs 4-Gang
    • Raised (Inches) Flat
    • Material Steel
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    netSELECT® FPTV Connection Enclosure, Steel, No. of Gangs: 4, Raised (Inches): Flat