Cooper Lighting (Eaton) AUXSWHSD Emergency Exit Signs, Aluminum, LED, Sealed Nickel Cadmium,White, 0.9 (120V)W, 1.1 (277V)W | Graybar Store
     
Cooper Lighting (Eaton) - Emergency Exit Signs, Aluminum, LED, Sealed Nickel Cadmium,White, 0.9 (120V)W, 1.1 (277V)W - AUXSWHSD
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Aluminum, LED, Sealed Nickel Cadmium,White, 0.9 (120V)W, 1.1 (277V)W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: AUXSWHSD
    SKU: 25759442
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Self Powered with LED
    Battery Type:Sealed Nickel Cadmium
    Color:White
    Fixture Wattage:0.9 (120 V) W, 1.1 (277 V) W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # AUXSWHSD
    • Color White
    • Additional Features Self Powered with LED
    • Battery Type Sealed Nickel Cadmium
    • Fixture Wattage 0.9 (120 V) W, 1.1 (277 V) W
    • Housing Material Aluminum
    • Lamp Type LED
    • Country of Origin US - USA
    Product Overview:
    Emergency Exit Signs, Aluminum, LED, Self Powered with LED, Sealed Nickel Cadmium, White, 0.9 (120 V) W, 1.1 (277 V) W