B-Line (Eaton) Auxiliary Framing Channel 9/16 Dia x 1-1/8 L in; Slotted Holes | Graybar Store
     
B-Line (Eaton) - Auxiliary Framing Channel 9/16 Dia x 1-1/8 L in; Slotted Holes
+ / - Hover over image to Zoom
Other Views

    Auxiliary Framing Channel 9/16 Dia x 1-1/8 L in; Slotted Holes

    Manufacturer: B-Line (Eaton)
         

    Bolted framing (strut system) provides strength and stability to various support system applications.

    • Manufacturer B-Line (Eaton)
    • Channel Material Cold Formed Low Carbon Steel
    • Gauge 14
    • Channel Openings 9/16 Dia x 1-1/8 L in; Slotted Holes
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Channel Dimensions (Inches)
    Channel Gauge
    Additional Features
    Height (Inches)
    Color / Finish
    Brand or Series
    Length
    Width (Inches)
    Color
    Slot Size
    Price
    B52SH-120GRN
    88036546
    1-5/8 x 1-5/8
    14
    2 In Center Spacing
    DURA GREEN
    10 Ft
    1-5/8 In
    1-1/8 In L. X 9/16 In W.
    $107.6710 Ft / Length
    SKU
    88036546
    Channel Dimensions (Inches)
    1-5/8 x 1-5/8
    Channel Gauge
    14
    Additional Features
    2 In Center Spacing
    Height (Inches)
    Color / Finish
    DURA GREEN
    Brand or Series
    Length
    10 Ft
    Width (Inches)
    1-5/8 In
    Color
    Slot Size
    1-1/8 In L. X 9/16 In W.
    $107.6710 Ft / Length
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    B54SH-240GRN
    88036609
    1-5/8 W x 240 L x 13/16 H
    14 ga
    2 In Center Spacing
    13/16
    DURA GREEN
    B-Line; Eaton
    20 Ft
    1-5/8 In
    Green
    1-1/8 In L. X 9/16 In W.
    $186.8620 Ft / Length
    SKU
    88036609
    Channel Dimensions (Inches)
    1-5/8 W x 240 L x 13/16 H
    Channel Gauge
    14 ga
    Additional Features
    2 In Center Spacing
    Height (Inches)
    13/16
    Color / Finish
    DURA GREEN
    Brand or Series
    B-Line; Eaton
    Length
    20 Ft
    Width (Inches)
    1-5/8 In
    Color
    Green
    Slot Size
    1-1/8 In L. X 9/16 In W.
    $186.8620 Ft / Length
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock