B-Line (Eaton) B54SH-240GRN Auxiliary Framing Channel | Graybar Store
B-Line (Eaton) - Auxiliary Framing Channel - B54SH-240GRN
+ / - Hover over image to Zoom
Other Views

    Auxiliary Framing Channel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B54SH-240GRN
    SKU: 88036609
    $186.86
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 W x 240 L x 13/16 H
    Channel Gauge:14 ga
    Additional Features:2 In Center Spacing
    Height (Inches):13/16
    Color / Finish:DURA GREEN
    Brand or Series:B-Line; Eaton
    Length:20 Ft
    Width (Inches):1-5/8 In
    Color:Green
    Slot Size:1-1/8 In L. X 9/16 In W.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B54SH-240GRN
    • Color Green
    • UNSPSC 30101804
    • Additional Features 2 In Center Spacing
    • Brand or Series B-Line; Eaton
    • Channel Dimensions (Inches) 1-5/8 W x 240 L x 13/16 H
    • Channel Gauge 14 ga
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish DURA GREEN
    Product Overview:
    Eaton® B-Line Auxiliary Framing Channel, Green, Width (Inches): 1-5/8 in, Height (Inches): 13/16 in, Channel Gauge: 14 ga, Length: 240 in
    CHANNEL, 13/16-IN. X 1 5/8-IN., 9/16-IN. X 1 1/8-IN. SLOTTED HOLES, 14 GA., 240-