Square D (Schneider Electric) 9999SX6 Auxiliary Contact 1NO 10A for NEMA Magnetic Starters and Contactors | Graybar Store
     
Square D (Schneider Electric) - Auxiliary Contact 1NO 10A for NEMA Magnetic Starters and Contactors - 9999SX6
+ / - Hover over image to Zoom
Other Views

    Auxiliary Contact 1NO 10A for NEMA Magnetic Starters and Contactors

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9999SX6
    SKU: 88250906
    $86.41
    Checking Pricing
         
    Amperage Rating:10
    Voltage Rating:120
    Contact Operation:1NO
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9999SX6
    • UNSPSC 39121529
    • Amperage Rating 10
    • Contact Operation 1NO
    Product Overview:
    Auxiliary 1NO 10A 120V contact for use with all NEMA starter sizes.
    • For Class 9999