CommScope AUX-2C0001 Terminal Strip, Group Alarm, 1.75 x 23 in. | Graybar Store
     
CommScope - Terminal Strip, Group Alarm, 1.75 x 23 in. - AUX-2C0001
+ / - Hover over image to Zoom
Other Views

    Terminal Strip, Group Alarm, 1.75 x 23 in.

    Manufacturer: CommScope
    Manufacturer #: AUX-2C0001
    SKU: 95077430
    $345.72
    Checking Pricing
         
    Quick Order:Y
    Length:23 in.
    Width:1.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # AUX-2C0001
    • UNSPSC 43223300
    • Length 23 in.
    • Width 1.75 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Group alarm terminal strip is 1.75 and 23 inches.