APC (Schneider Electric) LE1200 Automatic Voltage Regulator, 120 Volts | Graybar Store
     
APC (Schneider Electric) - Automatic Voltage Regulator, 120 Volts - LE1200
+ / - Hover over image to Zoom
Other Views

    Automatic Voltage Regulator, 120 Volts

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: LE1200
    SKU: 22081003
    $80.00
    Checking Pricing
         
    Cord Length (Feet):6.5 ft.
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # LE1200
    • Voltage (Volts) 120
    • UNSPSC 39121000
    • Cord Length (Feet) 6.5 ft.
    • ECCN EAR99
    • Country of Origin PH - Philippines
    Product Overview:
    Line-R 1200VA Automatic Voltage Regulator, 120 V with 6.5 ft cord.