Hubbell Power Systems GL406A Automatic Splice, Aluminum Alloy, 12 in. | Graybar Store
     
Hubbell Power Systems - Automatic Splice, Aluminum Alloy, 12 in. - GL406A
+ / - Hover over image to Zoom
Other Views

    Automatic Splice, Aluminum Alloy, 12 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GL406A
    SKU: 97118790
    $12.49
    Checking Pricing
         
    Length:12 in.
    Diameter (Inches):1.1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GL406A
    • UNSPSC 39121400
    • Diameter (Inches) 1.1 in.
    • Length 12 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    GL400 Automatic Splice, Aluminum Alloy, Length: 12 in, Diameter (Inches): 1.1 in