Hubbell Wiring Device - Kellems GFR8300SGI AUTOGUARD™ Self-Test 20A 125V 2P3W Tamper-Resistant Hospital Grade GFCI Duplex Receptacle With LED Indicator, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - AUTOGUARD™ Self-Test 20A 125V 2P3W Tamper-Resistant Hospital Grade GFCI Duplex Receptacle With LED Indicator, Ivory - GFR8300SGI
+ / - Hover over image to Zoom
Other Views

    AUTOGUARD™ Self-Test 20A 125V 2P3W Tamper-Resistant Hospital Grade GFCI Duplex Receptacle With LED Indicator, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFR8300SGI
    SKU: 25093828
    $161.51
    Checking Pricing
         
    Color:Ivory
    Connection:Back and Side Wired Screw Terminals
    Material:Thermoplastic/Composite
    NEMA Rating:NEMA 5-20R
    Phase:Single Phase
    Standard:NEMA WD1 and WD5, UL 498 and UL 943
    Wire Size:14 AWG to 12 AWG
    Number of Poles:2-Pole
    Number of Wires:3-Wire Grounding
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFR8300SGI
    • Color Ivory
    • Application Hospital Grade
    • Type Decorator Duplex
    • UNSPSC 39121406
    • Mounting Screw Mount
    • NEMA Rating NEMA 5-20R
    • Phase Single Phase
    • Wire Size 14 AWG to 12 AWG
    • Material Thermoplastic/Composite
    • Connection Back and Side Wired Screw Terminals
    • Standard NEMA WD1 and WD5, UL 498 and UL 943
    • SKU Spec Sheet
      GFR8300SGI Spec Sheet
    • ECCN EAR99
    • Country of Origin KR - South Korea
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire Grounding
    Product Overview:
    Hubbell Wiring Device Kellems, Power Protection Products, Receptacles,GFCI, Safety Grade Commercial Hospital Grade, Self Test, LED Indicator,20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory
    Hubbell Wiring Device Kellems, Power Protection Products, Receptacles,GFCI, Safety Grade Commercial Hospital Grade, Self Test, LED Indicator,20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory