Belden 9418 06010000-CUT REEL 9418 Audio, Control And Instrumentation Cable, 18/4, Non-Plenum | Graybar Store
     
Belden - 9418 Audio, Control And Instrumentation Cable, 18/4, Non-Plenum - 9418 06010000-CUT REEL
+ / - Hover over image to Zoom
Other Views

    9418 Audio, Control And Instrumentation Cable, 18/4, Non-Plenum

    Manufacturer: Belden
    Manufacturer #: 9418 06010000-CUT REEL
    SKU: 25456456
    $1.66
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:4
    Length:10,000 ft. Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 9418 06010000-CUT REEL
    • Cable Type Non-Plenum
    • No. of Conductors 4
    • Conductor Material Tinned Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 10,000 ft. Cut Reel
    • Shielded Overall Beldfoil Shield
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    9418 Audio, Control And Instrumentation Cable, No. of Conductors: 4, Conductor Size: 18 AWG, Non-Plenum, Tinned Copper, PVC