Federal Signal 302GC-120 Audible Signaling Device | Graybar Store
     
Federal Signal - Audible Signaling Device - 302GC-120
+ / - Hover over image to Zoom
Other Views

    Audible Signaling Device

    Manufacturer: Federal Signal
    Manufacturer #: 302GC-120
    SKU: 88095663
    $1,345.47
    Checking Pricing
         
    Additional Features:Built-In Gain Control; Digital Signal Amplification; Indoor/Outdoor Use
    Volume:0 to 114 at 10 ft dBa
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 302GC-120
    • UNSPSC 46171602
    • Additional Features Built-In Gain Control; Digital Signal Amplification; Indoor/Outdoor Use
    Product Overview:
    302GC-120
    SelecTone Audible Signaling Device 120V - Available in 24VAC/DC, 120VAC and 240VAC, Built-in gain control, Produces 0dBa to 114dBa at 10 feet (100dBa to 124dBa at 1 meter), Type 3R, IP54 enclosure, Digital signal amplification, Fused input and output, Indoor/outdoor use, UL 1480 and CSFM Approved, UL and cUL Listed