Square D (Schneider Electric) ATV630U15M3 Altivar 630 Variable Speed Drive, 230V, 2.1A, 2HP, 1.5kW, IP21/UL Type 1 | Graybar Store
     
Square D (Schneider Electric) - Altivar 630 Variable Speed Drive, 230V, 2.1A, 2HP, 1.5kW, IP21/UL Type 1 - ATV630U15M3
+ / - Hover over image to Zoom
Other Views

    Altivar 630 Variable Speed Drive, 230V, 2.1A, 2HP, 1.5kW, IP21/UL Type 1

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV630U15M3
    SKU: 25703840
    $2,099.56
    Checking Pricing
    Items sold in feet or each.
         
    Voltage Rating:230V
    Output Amperage:2.1
    3-Phase HP Rating (Max.):2
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV630U15M3
    • UNSPSC 39122001
    • 3-Phase HP Rating (Max.) 2
    • Output Amperage 2.1
    Product Overview:
    Altivar 630 Type 1 230V 1.5kW 2.1A variable speed drive.