Square D (Schneider Electric) ATV61HU30N4 Speed Drive, 4HP, 7.8 A Output, 323 to 528 Vac | Graybar Store
     
Square D (Schneider Electric) - Speed Drive, 4HP, 7.8 A Output, 323 to 528 Vac - ATV61HU30N4
+ / - Hover over image to Zoom
Other Views

    Speed Drive, 4HP, 7.8 A Output, 323 to 528 Vac

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV61HU30N4
    SKU: 25074647
    $2,444.54
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    3-Phase HP Rating (Max.):4 hp
    Output Amperage:7.8 A
    Use With:Pumping and Ventilation Machine
    Voltage Rating:323 to 528 V ac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV61HU30N4
    • UNSPSC 39122001
    • 3-Phase HP Rating (Max.) 4 hp
    • Output Amperage 7.8 A
    • Use With Pumping and Ventilation Machine
    • Voltage Rating 323 to 528 V ac
    • SKU Spec Sheet
      ATV61HU30N4 Spec Sheet
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    4 hp, 7.8 A, Pumping and Ventilation Machine, 323 to 528 V ac