Square D (Schneider Electric) ATV320U55N4B Altivar 320 Variable Speed Drive, 3-Phase, 380-500 V AC, 5.5 kW, 7.5 hp, Book | Graybar Store
     
Square D (Schneider Electric) - Altivar 320 Variable Speed Drive, 3-Phase, 380-500 V AC, 5.5 kW, 7.5 hp, Book - ATV320U55N4B
+ / - Hover over image to Zoom
Other Views

    Altivar 320 Variable Speed Drive, 3-Phase, 380-500 V AC, 5.5 kW, 7.5 hp, Book

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV320U55N4B
    SKU: 25843118
    $1,188.95
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    3-Phase HP Rating (Max.):7.5
    Output Amperage:12.6
    Voltage Rating:500V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV320U55N4B
    • UNSPSC 39122001
    • 3-Phase HP Rating (Max.) 7.5
    • Output Amperage 12.6
    Product Overview:
    This Schneider Electric Altivar 320 variable speed drive / inverter can feed 3-phase synchronous and asynchronous power motors with a rated power up to 5.5 kilowatts / 7.5 horsepower and a rated voltage from 380 to 500Vac.
    7.5 Hp 380...500V 3 Phase Book Cnt Vfd