Square D (Schneider Electric) ATV320U40N4B Altivar 320 Variable Speed Drive, 3-Phase, 380-500 V AC, 4 kW, 5 hp, Book | Graybar Store
     
Square D (Schneider Electric) - Altivar 320 Variable Speed Drive, 3-Phase, 380-500 V AC, 4 kW, 5 hp, Book - ATV320U40N4B
+ / - Hover over image to Zoom
Other Views

    Altivar 320 Variable Speed Drive, 3-Phase, 380-500 V AC, 4 kW, 5 hp, Book

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV320U40N4B
    SKU: 25843117
    $1,007.84
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    3-Phase HP Rating (Max.):5 hp
    Output Amperage:9.5 A
    Use With:Asynchronous Motor, Synchronous Motor
    Voltage Rating:380 to 500 V ac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV320U40N4B
    • UNSPSC 39122001
    • 3-Phase HP Rating (Max.) 5 hp
    • Output Amperage 9.5 A
    • Use With Asynchronous Motor, Synchronous Motor
    • Voltage Rating 380 to 500 V ac
    • SKU Spec Sheet
      ATV320U40N4B Spec Sheet
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    This Schneider Electric Altivar 320 variable speed drive / inverter can feed 3-phase synchronous and asynchronous power motors with a rated power up to 4 kilowatts / 5 horsepower and a rated voltage from 380 to 500Vac.