Square D (Schneider Electric) ATV320U30N4B Altivar 320 Variable Speed Drive, 3-Phase, 380-500 V AC, 3 kW, 4 hp | Graybar Store
     
Square D (Schneider Electric) - Altivar 320 Variable Speed Drive, 3-Phase, 380-500 V AC, 3 kW, 4 hp - ATV320U30N4B
+ / - Hover over image to Zoom
Other Views

    Altivar 320 Variable Speed Drive, 3-Phase, 380-500 V AC, 3 kW, 4 hp

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV320U30N4B
    SKU: 25843116
    $952.54
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    3-Phase HP Rating (Max.):4
    Output Amperage:7.3
    Voltage Rating:500V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV320U30N4B
    • UNSPSC 39122001
    • 3-Phase HP Rating (Max.) 4
    • Output Amperage 7.3
    Product Overview:
    This Schneider Electric Altivar 320 variable speed drive / inverter can feed 3-phase synchronous and asynchronous power motors with a rated power up to 3 kilowatts / 4 horsepower and a rated voltage from 380 to 500Vac.
    This variable speed / frequency drive (VSD / VFD) is designed for simple industry and commercial machinery, such as packaging, material handling machinery, mechanical actuators and lifting equipment. Its book form factor allows for reduction of machine footprint, especially when mounted in an electrical cabinet alongside other control devices such as PLCs, I/O units. Its advanced connectivity, including CANopen and Modbus, allows deep integration into automation architectures without the use of additional network equipment.