Square D (Schneider Electric) ATV320U30M3C ATV320 Compact Drive, 4HP, 13.7 A Output, 200 to 240 Vac | Graybar Store
     
Square D (Schneider Electric) - ATV320 Compact Drive, 4HP, 13.7 A Output, 200 to 240 Vac - ATV320U30M3C
+ / - Hover over image to Zoom
Other Views

    ATV320 Compact Drive, 4HP, 13.7 A Output, 200 to 240 Vac

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV320U30M3C
    SKU: 25852220
    $765.89
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    3-Phase HP Rating (Max.):4 hp
    Output Amperage:13.7 A
    Use With:Asynchronous Motor, Synchronous Motor
    Voltage Rating:200 to 240 V ac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV320U30M3C
    • 3-Phase HP Rating (Max.) 4 hp
    • Output Amperage 13.7 A
    • Use With Asynchronous Motor, Synchronous Motor
    Product Overview:
    4 hp, 13.7 A, Asynchronous Motor, Synchronous Motor, 200 to 240 V ac