Square D (Schneider Electric) ATV320U22N4C Altivar 320 Variable Speed Drive, 3-Phase, 380-500 V AC, 2.2 kW, 3 hp, Compact | Graybar Store
     
Square D (Schneider Electric) - Altivar 320 Variable Speed Drive, 3-Phase, 380-500 V AC, 2.2 kW, 3 hp, Compact - ATV320U22N4C
+ / - Hover over image to Zoom
Other Views

    Altivar 320 Variable Speed Drive, 3-Phase, 380-500 V AC, 2.2 kW, 3 hp, Compact

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV320U22N4C
    SKU: 25843135
    $793.54
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    3-Phase HP Rating (Max.):3
    Output Amperage:5.7
    Voltage Rating:500V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV320U22N4C
    • UNSPSC 39122001
    • 3-Phase HP Rating (Max.) 3
    • Output Amperage 5.7
    Product Overview:
    This Schneider Electric Altivar 320 variable speed drive / inverter can feed 3-phase synchronous and asynchronous power motors with a rated power up to 2.2 kilowatts / 3 horsepower and a rated voltage from 380 to 500Vac.