Square D (Schneider Electric) ATV320U15N4C ATV 320 Variable Speed Drive, Compact, 500V, 4.2A, 2 HP | Graybar Store
     
Square D (Schneider Electric) - ATV 320 Variable Speed Drive, Compact, 500V, 4.2A, 2 HP - ATV320U15N4C
+ / - Hover over image to Zoom
Other Views

    ATV 320 Variable Speed Drive, Compact, 500V, 4.2A, 2 HP

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV320U15N4C
    SKU: 25843134
    $687.10
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    3-Phase HP Rating (Max.):2
    Output Amperage:4.2
    Voltage Rating:500V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV320U15N4C
    • UNSPSC 39122001
    • 3-Phase HP Rating (Max.) 2
    • Output Amperage 4.2
    Product Overview:
    Variable Speed Drive Atv320, 1,5Kw, 380...500V, 3 Phase, Compact
    2 Hp 380...500V 3 Phase Compact Vfd