Square D (Schneider Electric) ATV320U04M2B Altivar 320 Variable Speed Drive, 1-Phase, 200-240 V AC, 0.37 kW, 0.5 hp | Graybar Store
     
Square D (Schneider Electric) - Altivar 320 Variable Speed Drive, 1-Phase, 200-240 V AC, 0.37 kW, 0.5 hp - ATV320U04M2B
+ / - Hover over image to Zoom
Other Views

    Altivar 320 Variable Speed Drive, 1-Phase, 200-240 V AC, 0.37 kW, 0.5 hp

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV320U04M2B
    SKU: 25843139
    $420.27
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Output Amperage:1.2
    Voltage Rating:240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV320U04M2B
    • UNSPSC 39122001
    • Output Amperage 1.2
    Product Overview:
    This Schneider Electric Altivar 320 variable speed drive / inverter can feed single-phase synchronous and asynchronous power motors with a rated power up to 0.37 kilowatts / 0.5 horsepower and a rated voltage from 200 to 240Vac.
    This variable speed / frequency drive (VSD / VFD) is designed for simple industry and commercial machinery, such as packaging, material handling machinery, mechanical actuators and lifting equipment. Its book form factor allows for reduction of machine footprint, especially when mounted in an electrical cabinet alongside other control devices such as PLCs, I/O units. Its advanced connectivity, including CANopen and Modbus, allows deep integration into automation architectures without the use of additional network equipment.