Square D (Schneider Electric) ATV320D11N4B ATV 320 Variable Speed Drive, Book, 500V, 22.2A, 15 HP | Graybar Store
     
Square D (Schneider Electric) - ATV 320 Variable Speed Drive, Book, 500V, 22.2A, 15 HP - ATV320D11N4B
+ / - Hover over image to Zoom
Other Views

    ATV 320 Variable Speed Drive, Book, 500V, 22.2A, 15 HP

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV320D11N4B
    SKU: 25843120
    $1,851.46
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    3-Phase HP Rating (Max.):15
    Output Amperage:22.2
    Voltage Rating:500V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV320D11N4B
    • UNSPSC 39122001
    • 3-Phase HP Rating (Max.) 15
    • Output Amperage 22.2
    Product Overview:
    Variable Speed Drive Atv320, 11Kw, 380...500V, 3 Phase, Book
    15 Hp 380...500V 3 Phase Book Cnt Vfd