Square D (Schneider Electric) ATV312HU55S6 Variable Speed Drive, 7.5HP, 9 A Output, 525 to 600 Vac | Graybar Store
     
Square D (Schneider Electric) - Variable Speed Drive, 7.5HP, 9 A Output, 525 to 600 Vac - ATV312HU55S6
+ / - Hover over image to Zoom
Other Views

    Variable Speed Drive, 7.5HP, 9 A Output, 525 to 600 Vac

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATV312HU55S6
    SKU: 25316454
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    3-Phase HP Rating (Max.):7.5 hp
    Output Amperage:9 A
    Use With:Asynchronous Motor
    Voltage Rating:525 to 600 V ac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATV312HU55S6
    • UNSPSC 39122001
    • 3-Phase HP Rating (Max.) 7.5 hp
    • Output Amperage 9 A
    • Use With Asynchronous Motor
    • Voltage Rating 525 to 600 V ac
    • SKU Spec Sheet
      ATV312HU55S6 Spec Sheet
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    7.5 hp, 9 A, Asynchronous Motor, 525 to 600 V ac