Allied Tube and Conduit Power-Strut® Zinc Dichromate Channel With Elongated Holes | Graybar Store
     
Allied Tube and Conduit - Power-Strut® Zinc Dichromate Channel With Elongated Holes
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Zinc Dichromate Channel With Elongated Holes

    Manufacturer: Allied Tube and Conduit
         

    Bolted framing (strut system) provides strength and stability to various support system applications.

    • Manufacturer Allied Tube and Conduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Channel Dimensions (Inches)
    Channel Gauge
    Length
    Color
    Brand or Series
    Additional Features
    Alternate Manufacturer Part No.
    Price
    PS 210 EH 10 ZD
    99706521
    1-5/8 in. W x 1-5/8 in. H
    14
    10 ft.
    Gold
    PS210
    724481
    Call for Pricing
    SKU
    99706521
    Channel Dimensions (Inches)
    1-5/8 in. W x 1-5/8 in. H
    Channel Gauge
    14
    Length
    10 ft.
    Color
    Gold
    Brand or Series
    PS210
    Additional Features
    Alternate Manufacturer Part No.
    724481
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PS 500 EH 10 ZD
    99508105
    1-5/8 in. W x 13/16 in. H
    14
    10 ft.
    Gold
    PS500
    Part of Complete System
    722462
    $31.5010 Ft / Length
    SKU
    99508105
    Channel Dimensions (Inches)
    1-5/8 in. W x 13/16 in. H
    Channel Gauge
    14
    Length
    10 ft.
    Color
    Gold
    Brand or Series
    PS500
    Additional Features
    Part of Complete System
    Alternate Manufacturer Part No.
    722462
    $31.5010 Ft / Length
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock