Allied Tube and Conduit Power-Strut Channel With Elongated Holes | Graybar Store
     
Allied Tube and Conduit - Power-Strut Channel With Elongated Holes
+ / - Hover over image to Zoom
Other Views

    Power-Strut Channel With Elongated Holes

    Manufacturer: Allied Tube and Conduit
         

    Bolted framing (strut system) provides strength and stability to various support system applications.

    • Manufacturer Allied Tube and Conduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Length
    Channel Dimensions (Inches)
    Channel Gauge
    Additional Features
    Alternate Manufacturer Part No.
    Price
    PS 200 EH 10 ZD
    99702503
    Gold
    10 ft.
    1-5/8 in. W x 1-5/8 in. H
    12
    Part of Complete System
    722457
    Call for Pricing
    SKU
    99702503
    Color
    Gold
    Length
    10 ft.
    Channel Dimensions (Inches)
    1-5/8 in. W x 1-5/8 in. H
    Channel Gauge
    12
    Additional Features
    Part of Complete System
    Alternate Manufacturer Part No.
    722457
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PS 200 EH 10 AL
    93150357
    Silver
    10 ft.
    1-5/8 in. W x 1-5/8 in. H
    $72.0110 Ft / Length
    SKU
    93150357
    Color
    Silver
    Length
    10 ft.
    Channel Dimensions (Inches)
    1-5/8 in. W x 1-5/8 in. H
    Channel Gauge
    Additional Features
    Alternate Manufacturer Part No.
    $72.0110 Ft / Length
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock