Allied Tube and Conduit E-Z Pull& EMT Electrical Metallic Tubing Conduit | Graybar Store
     
Allied Tube and Conduit - E-Z Pull& EMT Electrical Metallic Tubing Conduit
+ / - Hover over image to Zoom
Other Views

    E-Z Pull& EMT Electrical Metallic Tubing Conduit

    Manufacturer: Allied Tube and Conduit
    Items sold in feet or each.
         

    Quality electrical metallic tubing with the E-Z Pull& interior coating. Hot galvanized steel using patented inline Flo-Coat& process for long lasting exterior protection.

    • Manufacturer Allied Tube and Conduit
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Length
    Trade Size (Inches)
    Color / Finish
    Material
    Price
    101550
    25264300
    10 ft.
    3/4
    Silver
    Steel
    Call for Pricing
    SKU
    25264300
    Length
    10 ft.
    Trade Size (Inches)
    3/4
    Color / Finish
    Silver
    Material
    Steel
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    101790
    25264308
    10 ft.
    4
    Call for Pricing
    SKU
    25264308
    Length
    10 ft.
    Trade Size (Inches)
    4
    Color / Finish
    Material
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    101568
    25264301
    10 ft.
    3/4
    Call for Pricing
    SKU
    25264301
    Length
    10 ft.
    Trade Size (Inches)
    3/4
    Color / Finish
    Material
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock