Square D (Schneider Electric) ATS48D17Y Soft Starts, 7.5HP, 12 A Output, 17 A Output, 208 to 690 Vac | Graybar Store
     
Square D (Schneider Electric) - Soft Starts, 7.5HP, 12 A Output, 17 A Output, 208 to 690 Vac - ATS48D17Y
+ / - Hover over image to Zoom
Other Views

    Soft Starts, 7.5HP, 12 A Output, 17 A Output, 208 to 690 Vac

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATS48D17Y
    SKU: 22053797
    $1,944.63
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    3-Phase HP Rating (Max.):7.5 hp
    Output Amperage:12 A, 17 A
    Use With:Asynchronous Motor
    Voltage Rating:208 to 690 V ac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATS48D17Y
    • UNSPSC 39121521
    • 3-Phase HP Rating (Max.) 7.5 hp
    • Output Amperage 12 A, 17 A
    • Use With Asynchronous Motor
    • Voltage Rating 208 to 690 V ac
    • SKU Spec Sheet
      ATS48D17Y Spec Sheet
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    7.5 hp, 12 A, 17 A, Asynchronous Motor, 208 to 690 V ac