Square D (Schneider Electric) ATS22D17S6U Altistart 22 Soft-Start/Soft-Stop, 17 A, 3-Phase, 208-575 V AC, 50/60Hz, 3-15 hp | Graybar Store
     
Square D (Schneider Electric) - Altistart 22 Soft-Start/Soft-Stop, 17 A, 3-Phase, 208-575 V AC, 50/60Hz, 3-15 hp - ATS22D17S6U
+ / - Hover over image to Zoom
Other Views

    Altistart 22 Soft-Start/Soft-Stop, 17 A, 3-Phase, 208-575 V AC, 50/60Hz, 3-15 hp

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATS22D17S6U
    SKU: 25310631
    $1,455.50
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    3-Phase HP Rating (Max.):5 hp
    Output Amperage:17 A
    Use With:Asynchronous Motor
    Voltage Rating:208 to 600 V ac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATS22D17S6U
    • UNSPSC 39121521
    • 3-Phase HP Rating (Max.) 5 hp
    • Output Amperage 17 A
    • Use With Asynchronous Motor
    • Voltage Rating 208 to 600 V ac
    • SKU Spec Sheet
      ATS22D17S6U Spec Sheet
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    This Schneider Electric Altistart 22 soft-starter can feed 3-phase asynchronous motors in supply line connection with a rating of 17 amperes, a rated power from 3 to 15 horsepower and a rated voltage from 230 to 575Vac.