Square D (Schneider Electric) ATS22C59S6U Soft Starts, 500HP, 590 A Output, 208 to 600 Vac | Graybar Store
     
Square D (Schneider Electric) - Soft Starts, 500HP, 590 A Output, 208 to 600 Vac - ATS22C59S6U
+ / - Hover over image to Zoom
Other Views

    Soft Starts, 500HP, 590 A Output, 208 to 600 Vac

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ATS22C59S6U
    SKU: 25368420
    $7,581.71
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    3-Phase HP Rating (Max.):500 hp
    Output Amperage:590 A
    Use With:Asynchronous Motor
    Voltage Rating:208 to 600 V ac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ATS22C59S6U
    • UNSPSC 39121521
    • 3-Phase HP Rating (Max.) 500 hp
    • Output Amperage 590 A
    • Use With Asynchronous Motor
    • Voltage Rating 208 to 600 V ac
    • SKU Spec Sheet
      ATS22C59S6U Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    500 hp, 590 A, Asynchronous Motor, 208 to 600 V ac