B-Line (Eaton) ATR 5/8X120 YZN All Threaded Rod, 5/8-11 Thread, Length 120 in. (10 ft.), Yellow Zinc | Graybar Store
     
B-Line (Eaton) - All Threaded Rod, 5/8-11 Thread, Length 120 in. (10 ft.), Yellow Zinc - ATR 5/8X120 YZN
+ / - Hover over image to Zoom
Other Views

    All Threaded Rod, 5/8-11 Thread, Length 120 in. (10 ft.), Yellow Zinc

    Manufacturer: B-Line (Eaton)
    Manufacturer #: ATR 5/8X120 YZN
    SKU: 22071032
    $96.98
    Checking Pricing
         
    Length:10 ft.
    Thread Size:5/8-11 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # ATR 5/8X120 YZN
    • Type Threaded Rod
    • UNSPSC 39121311
    • Length 10 ft.
    Product Overview:
    ALL THREADED ROD, 5/8-IN.-11 THREAD, 120-IN. LENGTH, YELLOW ZINC
    ALL THREADED ROD, 5/8-IN.-11 THREAD, 120-IN. LENGTH, YELLOW ZINC