B-Line (Eaton) ATR 5/16X72 PLN All Threaded Rod, 5/16-18 Thread, Length 72 in. (6 ft.), Plain | Graybar Store
     
B-Line (Eaton) - All Threaded Rod, 5/16-18 Thread, Length 72 in. (6 ft.), Plain - ATR 5/16X72 PLN
+ / - Hover over image to Zoom
Other Views

    All Threaded Rod, 5/16-18 Thread, Length 72 in. (6 ft.), Plain

    Manufacturer: B-Line (Eaton)
    Manufacturer #: ATR 5/16X72 PLN
    SKU: 25131896
    $2.53
    Checking Pricing
         
    Length:6 ft.
    Thread Size:5/16-18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # ATR 5/16X72 PLN
    • Type Threaded Rod
    • UNSPSC 30101804
    • Length 6 ft.
    Product Overview:
    ALL THREADED ROD, 5/16-IN.-18 THREAD, 72-IN. LENGTH, PLAIN
    ALL THREADED ROD, 5/16-IN.-18 THREAD, 72-IN. LENGTH, PLAIN