B-Line (Eaton) ATR 1/2X144 ZN All Threaded Rod, 1/2-13 Thread, Length 144 in. (12 ft.), Zinc Plated | Graybar Store
     
B-Line (Eaton) - All Threaded Rod, 1/2-13 Thread, Length 144 in. (12 ft.), Zinc Plated - ATR 1/2X144 ZN
+ / - Hover over image to Zoom
Other Views

    All Threaded Rod, 1/2-13 Thread, Length 144 in. (12 ft.), Zinc Plated

    Manufacturer: B-Line (Eaton)
    Manufacturer #: ATR 1/2X144 ZN
    SKU: 88037042
    $3.09
    Checking Pricing
         
    Length:12 ft.
    Thread Size:1/2-13
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # ATR 1/2X144 ZN
    • Type Threaded Rod
    • UNSPSC 39121311
    • Length 12 ft.
    Product Overview:
    ALL THREADED ROD, 1/2-IN.-13 THREAD, 144-IN. LENGTH, ZINC PLATED
    ALL THREADED ROD, 1/2-IN.-13 THREAD, 144-IN. LENGTH, ZINC PLATED