Hubbell Wiring Device - Kellems ATP600CL Occupancy Sensors Ceiling Mount, Passive Infrared, Adaptive Time Delay, 8 to 40 min Timer Range, 120 to 277Vac,White | Graybar Store
     
Hubbell Wiring Device - Kellems - Occupancy Sensors Ceiling Mount, Passive Infrared, Adaptive Time Delay, 8 to 40 min Timer Range, 120 to 277Vac,White - ATP600CL
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Ceiling Mount, Passive Infrared, Adaptive Time Delay, 8 to 40 min Timer Range, 120 to 277Vac,White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: ATP600CL
    SKU: 25632108
    $166.83
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Ceiling
    Use With:1 HP, 120 V ac Motor, 16, 120 or 277 VAC Electronic Ballast, 20 A, 120 V ac Incandescent, 20 A, 120 or 277 V ac Magnetic Ballast, 3/4HP, 277 V ac Motor
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # ATP600CL
    • Color White
    • UNSPSC 39122236
    • Installation Type Ceiling
    • Sensor Type Passive Infrared
    • Time Delay Type Adaptive
    • Timer Range 8 to 40 min
    • Voltage 120 to 277 V ac
    • Use With 1 HP, 120 V ac Motor, 16, 120 or 277 VAC Electronic Ballast, 20 A, 120 V ac Incandescent, 20 A, 120 or 277 V ac Magnetic Ballast, 3/4HP, 277 V ac Motor
    • SKU Spec Sheet
      ATP600CL Specification Sheet
      ATP600CL Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Occupancy Sensors Ceiling Mount, Passive Infrared, Adaptive, 8 to 40 min, 120 to 277 V ac, White, Ceiling Mount