Bussmann (Eaton) ATM-25 ATM Series Fast Acting Miniature Blade Fuse, 25A, 32VDC | Graybar Store
     
Bussmann (Eaton) - ATM Series Fast Acting Miniature Blade Fuse, 25A, 32VDC - ATM-25
+ / - Hover over image to Zoom
Other Views

    ATM Series Fast Acting Miniature Blade Fuse, 25A, 32VDC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: ATM-25
    SKU: 95028154
    $6.11
    Checking Pricing
         
    Amps:25A
    Voltage Rating:32VAC/DC
    Additional Features:Halogen-Free; Color Coded by Amp Rating
    End Type:Blade End
    Interrupt Rating:1kA at 32VAC/DC
    Material:Polyamide Housing; Silver-Plated Zinc Terminals/Element
    Standard:UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # ATM-25
    • Application Automotive and Low-Voltage Circuits
    • UNSPSC 39121609
    • Additional Features Halogen-Free; Color Coded by Amp Rating
    • Amps 25A
    • End Type Blade End
    • Fuse Dimension 0.639 L x 0.430 in. W
    • Fuse Type Automotive/Low Voltage Blade-Type Fuse, Non-Indicating
    • Material Polyamide Housing; Silver-Plated Zinc Terminals/Element
    • Voltage Rating 32VAC/DC
    • Interrupt Rating 1kA at 32VAC/DC
    • Standard UL Listed
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    ATM Series Fast Acting Miniature Blade Fuse, 25A, 32VDC, Dimensions 0.642 L x 0.430 in. W, Color Code Clear
    Bussmann ATM Series fuses feature an enclosed element offering protection against shocks and sparks, plus corrosion-resistance for longer service life. They feature color-coded plastic housings for easy identification of fuse ratings.