Leviton 6AS10-8S Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 8 FT, Grey | Graybar Store
     
Leviton - Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 8 FT, Grey - 6AS10-8S
+ / - Hover over image to Zoom
Other Views

    Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 8 FT, Grey

    Manufacturer: Leviton
    Manufacturer #: 6AS10-8S
    SKU: 25407505
    $0.00
    Checking Pricing
         
    Color:Grey
    Shielding:Shielded
    Length:8 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6AS10-8S
    • Color Grey
    • Shielding Shielded
    • Category Cat 6A
    • Length 8 ft.
    • ECCN EAR99
    Product Overview:
    Grey Atlas-X1™ Cat 6A shielded patch cord- 8 feet.
    • Supports 10 Gigabit
    • Independently tested and verified by Intertek (ETL) for Cat 6A component performance
    • Strain-relief boot ensures long-term network performance
    • Stranded 26-gauge conductors provides longer flex-life
    • FTP construction provides excellent EMI/RFI protection
    • Snagless boot design prevents tab breakage during moved, adds and changes