Leviton Atlas-X1™ Cat 5e Shielded Patch Cord | Graybar Store
     
Leviton - Atlas-X1™ Cat 5e Shielded Patch Cord
+ / - Hover over image to Zoom
Other Views

    Atlas-X1™ Cat 5e Shielded Patch Cord

    Manufacturer: Leviton
         

    Leviton's Atlas™ shielded Cat 5e UTP patch cords exceed all performance requirements for internal parameters up to 100 MHz. This shielded patch cord protects critical data from EMI and RFI.

    • Strain-relief boot ensures long-term network performance
    • Stranded 26-gauge conductors provides longer flex-life
    • FTP construction provides excellent EMI/RFI protection
    • Snagless boot design prevents tab breakage during moved, adds and changes
    • Manufacturer Leviton
    • Category Cat 5e
    • Shielded Shielded
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Length (Feet)
    Price
    5S460-5S
    25088012
    Grey
    5.0
    $10.48 / EA
    SKU
    25088012
    Color
    Grey
    Length (Feet)
    5.0
    $10.48 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5S460-15S
    25088015
    Grey
    15.0
    $17.89 / EA
    SKU
    25088015
    Color
    Grey
    Length (Feet)
    15.0
    $17.89 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5S460-7S
    25088013
    Grey
    7.0
    $12.10 / EA
    SKU
    25088013
    Color
    Grey
    Length (Feet)
    7.0
    $12.10 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock