Electri-Flex ATLA-16-50FT Metallic Liquidtight Conduit, Flexible, ATLA, Galvanized Steel (Inner Core), PVC (Jacket) | Graybar Store
     
Electri-Flex - Metallic Liquidtight Conduit, Flexible, ATLA, Galvanized Steel (Inner Core), PVC (Jacket) - ATLA-16-50FT
+ / - Hover over image to Zoom
Other Views

    Metallic Liquidtight Conduit, Flexible, ATLA, Galvanized Steel (Inner Core), PVC (Jacket)

    Manufacturer: Electri-Flex
    Manufacturer #: ATLA-16-50FT
    SKU: 99463821
    $1,819.27
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Bend Radius:22 in. (Dynamic), 6 in. (Static)
    Length:50 ft.
    Trade Size (Inches):2
    Color / Finish:Grey
    Material:Hot Dipped Galvanized Steel, PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # ATLA-16-50FT
    • Type Flexible
    • UNSPSC 39131706
    • Bend Radius 22 in. (Dynamic), 6 in. (Static)
    • Color / Finish Grey
    • Conduit Type ATLA
    • Length 50 ft.
    • Temperature Rating U.L.:-55 to 105 Deg. C Air / 60 Deg. C Wet / 70 Deg. C Oil; CSA: -50 to 105 Deg. C Dry/75 Deg. C Oil
    • Material Hot Dipped Galvanized Steel, PVC
    • Trade Size (Inches) 2
    • SKU Spec Sheet
      ATLA-16-50FT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Type ATLA