Electri-Flex ATLA-16-2-100FT PVC Coated Flexible Metallic Galvanized Steel Type ATLA Grey Liquidtight Conduit, 2 in. | Graybar Store
     
Electri-Flex - PVC Coated Flexible Metallic Galvanized Steel Type ATLA Grey Liquidtight Conduit, 2 in. - ATLA-16-2-100FT
+ / - Hover over image to Zoom
Other Views

    PVC Coated Flexible Metallic Galvanized Steel Type ATLA Grey Liquidtight Conduit, 2 in.

    Manufacturer: Electri-Flex
    Manufacturer #: ATLA-16-2-100FT
    SKU: 97120814
    $1,178.72
    Checking Pricing
         
    Color / Finish:Grey
    Length:100 ft.
    Trade Size (Inches):2
    Bend Radius:6 in. (Dynamic), 22 in. (Static)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # ATLA-16-2-100FT
    • Type Flexible
    • UNSPSC 39131706
    • Bend Radius 6 in. (Dynamic), 22 in. (Static)
    • Color / Finish Grey
    • Conduit Type ATLA
    • Length 100 ft.
    • Materials Hot Dipped Galvanized Steel, PVC
    • Trade Size (Inches) 2
    • SKU Spec Sheet
      ATLA-16-2-100FT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UL CSA All Temp L/T Flex Grey 2IN 100FT
    UL CSA All Temp L/T Flex Gray 2IN 100FT