Electri-Flex ATLA-11-1/2-100FT PVC Coated Flexible Metallic Galvanized Steel Type ATLA Grey Liquidtight Conduit, 1-1/2 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Electri-Flex - PVC Coated Flexible Metallic Galvanized Steel Type ATLA Grey Liquidtight Conduit, 1-1/2 in. - ATLA-11-1/2-100FT
+ / - Hover over image to Zoom
Other Views

    PVC Coated Flexible Metallic Galvanized Steel Type ATLA Grey Liquidtight Conduit, 1-1/2 in.

    Manufacturer: Electri-Flex
    Manufacturer #: ATLA-11-1/2-100FT
    SKU: 97173387
    $312.92
    Checking Pricing
         
    Color / Finish:Grey
    Length:100 ft. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # ATLA-11-1/2-100FT
    • Type ATLA
    • UNSPSC 39131706
    • Color / Finish Grey
    Product Overview:
    UL CSA All Temp L/T Flex Grey 1/2 100FT
    UL CSA All Temp L/T Flex Gray 1/2 100FT