Electri-Flex ATLA-11-1/2-1000FT Steel Conduit Hot-Dippedâ Galvanizedâ Steel (Inner Core); PVC (Liquidtightâ Jacket), 1/2 in. | Graybar Store
     
Electri-Flex - Steel Conduit Hot-Dippedâ Galvanizedâ Steel (Inner Core); PVC (Liquidtightâ Jacket), 1/2 in. - ATLA-11-1/2-1000FT
+ / - Hover over image to Zoom
Other Views

    Steel Conduit Hot-Dippedâ Galvanizedâ Steel (Inner Core); PVC (Liquidtightâ Jacket), 1/2 in.

    Manufacturer: Electri-Flex
    Manufacturer #: ATLA-11-1/2-1000FT
    SKU: 25852210
    $1,607.10
    Checking Pricing
         
    Length:1000 ft.
    Trade Size (Inches):1/2 in.
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # ATLA-11-1/2-1000FT
    • Type ATLA
    • UNSPSC 39131706
    • Length 1000 ft.
    Product Overview:
    1/2 in. PVC-coated galvanized steel type ATLA grey liquid-tight conduit. Conduit is 1000 ft.